Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY

Brand:
Milwaukee
SKU:
2661-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY
Magnifying glass
Hover image to zoom
$1,778.18 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
18v

Description

–
The M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY is the fastest lockbolt tool in the market. It eliminates the need for hoses and compressors while delivering up to 2X the speed of application compared to other cordless lockbolt tools. This solution will install up to 1,200 1-1/4" Aluminum Magna Grip Lockbolts on a single charge of the M18 REDLITHIUM XC5.0Ah battery (not included). The POWERSTATE Brushless Motor delivers 4,500 lbs. (20kN) of pulling force to install Magna-Grip, C6L, C120L, Bobtail, Hucktainer Lockbolts (with Adapter) and 3/16" through 9/32" Blind Rivets (with purchase of M18 1/4" Lockbolt to Blind Rivet Tool Conversion Kit), installing the widest range of riveting fasteners in the market. While lightweight, the Milwaukee Lockbolt Tool was designed to withstand harsh shop or assembly plant environments, manufactured with an all-metal gearcase, impact strength plastics, and protective over-mold. M18 REDLITHIUM Battery Packs fit all M18 tools, providing you with more work per charge and more work over the battery life. REDLINK PLUS Intelligence ensures maximum performance and protects the Lockbolt tool and battery against overloads, over-heating, and over-discharge. The MILWAUKEE M18 FUEL 1/4" Lockbolt Tool has ONE-KEY compatibility, allowing you to track and manage your tool.

Product Features
  • Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
  • Installs HUCK Bobtail, Magna Grip and C6L Lockbolt Fasteners
  • Installs up to 1,200 1/4" AL Magna-Grip Lockbolt Fasteners in one REDLITHIUM M18 XC5.0AH Battery Charge
  • Compatible with HUCK Lockbolt Tip Models 99-7932, 99-7932CC, 99-2555, 99-3417, 99-3201, 99-3204, and 99-3464.
  • POWERSTATE Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
  • Installs 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm) and 9/32" (7.0mm) aluminum, steel, and stainless steel Blind Rivets with purchase of M18 1/4" Lockbolt to Blind Rivet Tool 49-16-2661R
  • Up to 35% faster than cordless competitors
  • Premium rubber overmolds withstand corrosive materials and provides increased comfort when in use
  • Installs HUCK(TM) Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Length: 12.1 in
  • Weight: 4.68 lb
  • Height: 8.77 in
  • Width: 2.5 in

Specs

–
Product Type:

Fastener

Size:

1/4"

Warranty:

3 Year Limited

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy