Apply to be a TradeMaster!
Main product image of M18 1/2" High-Torque Impact Wrench with Friction Ring (Bare Tool)
Magnifying glass
Hover image to zoom

M18 1/2" High-Torque Impact Wrench with Friction Ring (Bare Tool)

Brand:
Milwaukee
SKU:
2663-20
Rating:
(0)
Q&A:
(0)
M18 1/2" High-Torque Impact Wrench with Friction Ring (Bare Tool)
Magnifying glass
Hover image to zoom
2663-20 has been discontinued
Discontinued January 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2000 RPM
Product Highlight: Torque
450 ft-lbs Torque
Product Highlight: Length (Inches)
8-7/8" Length

Description

–
Overview

Get the most powerful, most compact, longest-running impact wrench in its class. The M18™ Cordless Lithium-ion 1/2" High-Torque Impact Wrench features a Milwaukee® 4-pole motor and powerful impact mechanism to deliver a reliable 450 ft-lbs of torque with maximum runtime. The REDLITHIUM™ Extended Capacity Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM and 0-2200 IPM with the variable-speed trigger. A 1/2" anvil with friction ring allows quick and easy one-handed socket changes. The M18™ Impact Wrench’s onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18-volt cordless power tool offers ultimate comfort during prolonged use.

Includes:
  • (1)M18™ 1/2" High-Torque Impact Wrench with Friction Ring (Bare Tool)(2663-20)

Features:
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor .
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
Specifications:
  • Power Source: Cordless
  • Length: 8-7/8"
  • Warranty: 5 Year Limited Warranty
  • Peak Torque: 450 ft-lbs
  • No Load Speed: 0-1,900 RPM
  • No Load IPM: 0-2,200
  • Battery System: M18
Note: does not come with battery or charger

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

1/2"

Anvil Type:

Friction Ring

IPM:

2500

RPM:

2000

Torque:

450 ft-lbs

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-7/8"

Batteries Included:

0

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm