Apply to be a TradeMaster!
Main product image of M18 1/2" High-Torque Impact Wrench with Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 1/2" High-Torque Impact Wrench with Friction Ring Kit

Brand:
Milwaukee
SKU:
2663-22
Rating:
(0)
Q&A:
(0)
M18 1/2" High-Torque Impact Wrench with Friction Ring Kit
Magnifying glass
Hover image to zoom
2663-22 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
450 ft-lbs Torque
Product Highlight: RPM
1900 RPM

Description

–
The M18 Cordless Lithium-ion 1/2" High-Torque Impact Wrench features a Milwaukee 4-pole motor and powerful impact mechanism to deliver a reliable 450 ft-lbs of torque with maximum runtime. The REDLITHIUM Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM & 0-2200 IPM with the variable-speed trigger. A 1/2” anvil with friction ring allows quick and easy one-handed socket changes.

The M18 Impact Wrench’s onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18-volt cordless power tool offers ultimate comfort during prolonged use. The kit includes two M18 XC batteries, an M18 and M12 multi-voltage lithium-ion battery charger, and a carrying case.

Features:
  • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Includes:
  • (1) M18 1/2" High-Torque Impact Wrench with Friction Ring (2663-20)
  • (2) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Weight (lbs):

13.95 lbs

Anvil Type:

Friction Ring

Torque:

450 ft-lbs

Warranty:

5 Year

RPM:

1900

IPM:

2200

Size:

1/2"

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-7/8"

Includes:

Carry Case

Charger

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm