Apply to be a TradeMaster!
Main product image of M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench
Magnifying glass
Hover image to zoom

M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench

Brand:
Milwaukee
SKU:
2668-20
Rating:
(0)
Q&A:
(0)
M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench
Magnifying glass
Hover image to zoom
$275.91 each
In Stock
In Stock
Get 63 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Warranty
5 Year, 3 Year (Battery) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
30 ft-lbs, 60 ft-lbs Torque
Product Highlight: RPM
2250, 1500 RPM

Description

–
Overview
The M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7" head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows trademen to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench features an LED Light to illuminate work surfaces.

Product Features
  • 1.4" Head allows for greater access to complete a wider variety of applications
  • 2-Speed Drive-Control offers greater control over applications
  • 3/8" anvil with friction ring for fast, easy socket change
  • Extended paddle switch for multiple grip options
Product Specifications
  • Length: 12-1/8"
  • Voltage: 18V
  • Weight: 2.2 lbs
  • Power Source: Cordless
  • Warranty: 5 Year Limited Warranty
  • Battery: M18 REDLITHIUM
  • Charger: M18 and M12 Multi-Voltage Charger
  • No Load RPM: 0-1,500 (mode 1) 0-2,250 (mode 2)
  • No Load IPM: 0-2,400 (mode 1) 0-3,400 (mode 2)
  • Torque: 30 ft-lbs (Mode 1) and 60 ft-lbs (Mode 2)
  • Drive Size: 3/8"
  • Battery Warranty: 3 Year
  • Battery System: M18

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Anvil Type:

Friction Ring

Torque:

30 ft-lbs

60 ft-lbs

RPM:

2250

1500

Weight (lbs):

2.2 lbs

IPM:

2400

3400

Warranty:

5 Year

3 Year (Battery)

Length (Inches):

12-1/8"

Size:

3/4"

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

Carry Case

Charger

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy