Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC Cable Cutter with 750 MCM Cu Jaws, 2672-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC Cable Cutter with 750 MCM Cu Jaws, 2672-20

Brand:
Milwaukee
SKU:
2672-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC Cable Cutter with 750 MCM Cu Jaws, 2672-20
Magnifying glass
Hover image to zoom
$1,899.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FORCE LOGIC CABLE CUTTER KIT with 750 MCM Cu/Al Jaws delivers the fastest installation-ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power-to-size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee Powerstate Brushless Motor and M18 REDLITHIUM 2.0 Battery (sold separately), this tool can make over 250 cuts per charge, delivering industry-leading run-time and unmatched productivity. The kit includes a Carrying Case.
  • Can make over 280 cuts on a M18 2.0 Battery (sold separately)
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Jaws automatically open when cut is complete
  • Optimized blade geometry delivers up to 1000 cuts per blade
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Powerful 6T hydraulic pump
  • Part of the M18 System, featuring over 200+ tools
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy