Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" , 2676-04
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" , 2676-04

Brand:
Milwaukee
SKU:
2676-04
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" , 2676-04
Magnifying glass
Hover image to zoom
$2,219.19 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE M18 FORCE LOGIC 10 Ton Knockout Tool 1/2 "-4" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is powerful enough to punch up to 6" holes in 12-gauge mild steel and 14-gauge stainless steel. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE EXACT punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment, and slug removal ports provide optimal slug removal. The gripping surface on the EXACT punches allows you to thread faster. The cordless 10-ton knockout tool delivers the Easiest Way to Punch.
  • Powerful hydraulic pump delivers up to 10 tons of force
  • Powerful enough to punch 6" Holes in 12 gauge mild steel, and 14 gauge Stainless Steel
  • Quick Connect Alignment System speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface
  • EXACT Punches and Dies are rated for both mild and stainless steel punching
  • EXACT Dies feature vivid red cross hairs for clearest alignment
  • Large size ID markings permit easy punch and die selection
  • The tooth geometry of EXACT Punches, and Slug Removal Ports in EXACT Dies, deliver optimal slug removal
  • Part of the M18 System, featuring over 200+ tools

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Material:

Metal

Product Type:

Knockout Tool

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy