Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Knockout Tool 1/2" - 4" , 2677-04
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Knockout Tool 1/2" - 4" , 2677-04

Brand:
Milwaukee
SKU:
2677-04
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Knockout Tool 1/2" - 4" , 2677-04
Magnifying glass
Hover image to zoom
$1,728.87 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 47.45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate, Steel, Plastic, Rubber, Metal

Description

–
Each product within the MILWAUKEE Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18 FORCE LOGIC 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4" holes in 12-gauge mild steel and 14-gauge stainless steel, while being 40% lighter in weight. It's compact, right-angle design delivers the best clearance in tight spaces. The Quick Connect Alignment System delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18 FORCE LOGIC 6 Ton Knockout Tool delivers the Easiest Way to Punch!
  • Punches up to 4" Holes in 14 gauge Mild and Stainless Steel.
  • Quick Connect Alignment System speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface
  • 40% Lighter Weight and Compact Size deliver the best clearance in tight spaces
  • EXACT Punches and Dies are rated for both mild and stainless steel punching
  • EXACT Dies feature vivid red cross hairs for clearest alignment
  • Large size ID markings permit easy punch and die selection
  • The tooth geometry of EXACT Punches, and Slug Removal Ports in EXACT Dies, deliver optimal slug removal
  • Part of the M18 System, featuring over 200+ tools

Specs

–
Material:

Polycarbonate

Steel

Plastic

Rubber

Metal

Country of Origin:

China

Product Type:

Knockout Tool

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy