Apply to be a TradeMaster!
Main product image of M18 Force Logic 6T Crimper (Tool Only)
Magnifying glass
Hover image to zoom

M18 Force Logic 6T Crimper (Tool Only)

Brand:
Milwaukee
SKU:
2678-20
Rating:
(0)
Q&A:
(0)
M18 Force Logic 6T Crimper (Tool Only)
Magnifying glass
Hover image to zoom
$2,408.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
The M18 FORCE LOGIC 6T Crimpers are the Most Reliable Way to Crimp. Moving the Grip to the Center of Tool Delivers Ultimate Control in Class 3 Gloves, Improving Alignment and Accuracy. M18 FORCE LOGIC 6T Crimpers, feature the industry's first adaptive pressure control system, PFM. PFM actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to complete the crimp. The result, Milwaukee crimpers are the most accurate, fastest and most durable crimpers in the world. Milwaukee Crimpers feature a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Batteries delivering Ultimate Reliability in the toughest conditions and up to 4x longer life. Milwaukee 6T Utility Crimpers deliver Confidence for any Power Emergency. Featuring Milwaukee ONE KEY Technology, Milwaukee 6T Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.

Product Features
  • Fully balanced design provides ultimate control and accuracy with class 3 gloves, simplifying the alignment process
  • PFM: automatically modifies output based on connector, ensuring optimal pressure every time
  • Fastest crimp time in the industry PFM 2.5X faster crimp speed
  • Receive instant pressure verification with green light, tool records and stores every crimp made
  • Weather protected electronics keep dirt, dust and moisture out
  • Hydraulic system is optimized for consistent performance from 0° F - 122° F
  • Brushless motor delivers up to 4X longer life
  • In-line design and 350-degree head rotation for easy access anywhere
  • Tool records and stores every crimp made, 1 key enabled for professional report building
  • M18 system compatible
Specifications
  • Tool Warranty: 5 Years
  • Power Source: Cordless
  • Length: 14"
  • Weight: 4.65 lbs
  • Warranty: 5 Year Limited Warranty
  • Battery: Lithium-Ion
  • Head Rotation: 350 degrees
  • Crimp Speed: 2.9 Secs
  • Auto Reset: Yes
  • Balanced Center Grip: Yes
  • Adapative Pressure Control System: Yes
  • Reporting and Tool Diagnostics: Built In - ONE KEY Enabled
  • Full Pressure Indicator: Yes
  • Battery Warranty: 2 Year
  • Battery System: M18

Specs

–
Type:

Crimper

Battery Type:

Lithium-Ion

Voltage:

18v

Power Source:

Cordless

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy