Shop Resideo Sale
Main product image of M18 Force Logic 600 MCM Crimper Kit w/ #8 - 600 MCM Cu Dies
Magnifying glass
Hover image to zoom

M18 Force Logic 600 MCM Crimper Kit w/ #8 - 600 MCM Cu Dies

Brand:
Milwaukee
SKU:
2679-600C
Rating:
(0)
Q&A:
(0)
M18 Force Logic 600 MCM Crimper Kit w/ #8 - 600 MCM Cu Dies
Magnifying glass
Hover image to zoom
2679-600C has been discontinued
Discontinued October 17, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Our M18™ FORCE LOGIC™ 600 MCM Crimper is the most accurate way to crimp. It produces cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. This hydraulic crimper uses our U-Style Dies that feature vivid industry standard color markings to indicate wire sizesand imprint the wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. The innovative jaw design holds the connector for instant alignment and our predictive force monitoring (PFM™) ensures proper pressure is reached on every crimp. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high-speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. Our crimpers feature a fully enclosed high-speed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Batteries delivering you ultimate reliability in the toughest conditions and up to 4x longer life. These features make Milwaukee crimpers the fastest, most accurate and durable in the world. Equipped with MILWAUKEE® ONE-KEY™ Technology, these crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.

Product Features
  • Designed for use in temperatures between 0°F-122°F
  • Proprietary jaw alignment system: holds connector for instant alignment
  • PFM (Predictive Force Monitoring): delivers fastest crimp time in the industry
  • Tool records and stores every crimp made, One-Key enabled for professional report building
  • Weather protected electronics keep dirt, dust and moisture out
  • Compatible with all M18 batteries
  • LED light provides instant pressure verification
  • Provides fastest crimp time in the industry
  • PFM (Predictive Force Monitoring): ensures optimal pressure every time
  • Receive instant pressure verification: green light delivers peace of mind
  • In-line design and 350 degree head rotation: easy access in the tightest panels
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F


Product Includes
  • (1) M18™ FORCE LOGIC™ 600 MCM Crimper
  • (15) #8 AWG – 600 MCM Copper U Style Dies
  • (2) M18 REDLITHIUM CP2.0 Battery
  • (1) M18 & M12 Multi-Voltage Charger
  • (1) Carrying Case

Specs

–
Product Type:

Crimper

Voltage:

18v

Warranty:

5 Year

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Charger

Crimping Die

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need