Apply to be a TradeMaster!
Main product image of M18 & M12 Multi-Voltage Charger
Magnifying glass
Hover image to zoom

M18 & M12 Multi-Voltage Charger

Brand:
Milwaukee
SKU:
48-59-1812
Rating:
(2)
Q&A:
(0)
M18 & M12 Multi-Voltage Charger
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v, 12v

Description

–

M18 & M12 Multi-Voltage Charger

The M18 & M12 Multi-Voltage Charger accepts all M18 and M12 batteries in a single unit, eliminating the need for multiple chargers on jobsites that require a mix of Milwaukee cordless power tools. This versatile charger charges batteries sequentially, reducing time spent managing charge cycles, and powers compact batteries in 30 minutes and extended capacity batteries in 60 minutes.

Key Features & Benefits

  • Cross-System Compatibility: Quickly charges all M18 and M12 Battery Packs in one unit, simplifying jobsite power management.
  • Sequential Charging: Reduces time spent managing charge cycles by automatically charging battery packs in sequence.
  • Intelligent Charge Management: Communicates directly with the battery pack to monitor cell voltage, temperature, and charge status, ensuring a full charge and battery protection.
  • Fast Charge Times: Powers up compact batteries in 30 minutes and extended capacity batteries in 60 minutes.
  • Universal Battery Support: Compatible with all M18 Lithium-Ion Battery and M12 Lithium-Ion Battery packs.
  • Dual-Voltage Operation: Accepts both 12v and 18v batteries without adjustment.

Compatibility & Requirements

This charger requires a standard 120V AC outlet. All M18 and M12 Milwaukee lithium-ion batteries work with this unit. Batteries and power tools are sold separately.

Installation & Care

Plug the charger into a grounded 120V outlet. Insert the battery pack firmly into the charging bay until it seats completely. Monitor the indicator lights to track charge status. Keep the charger in a dry, clean environment to extend its service life. Avoid exposing the unit to moisture or extreme temperatures.

What's Included

  • M18 & M12 Multi-Voltage Charger

Frequently Asked Questions

Q: Does the M18 charger also charge the M12?
A: Yes, the charger charges both M18 and M12 battery packs in the same unit without requiring adapters or separate chargers.

Q: How long does it take to charge different battery sizes?
A: Compact batteries charge in 30 minutes, while extended capacity batteries charge in 60 minutes.

Specs

–
Product Type:

Charger

Voltage:

18v

12v

Battery Type:

M12 Lithium-Ion Battery

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Ready to Work

Fast change up Keep dry and clean for long life
Fast Charge
Austell ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

M18 batteries don't fit so good, I bought this one because the one that came with package/kit was loose also, so wasted good money, once battery in place they have slop back and forth, charger indicator light blinks red/green together, never know where your at in charging cycle!!
Crow
Corning, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy