Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 600 MCM Cu Crimper w/ 750 MCM Expanded Jaw and Dies, 2679-750CU
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 600 MCM Cu Crimper w/ 750 MCM Expanded Jaw and Dies, 2679-750CU

Brand:
Milwaukee
SKU:
2679-750CU
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 600 MCM Cu Crimper w/ 750 MCM Expanded Jaw and Dies, 2679-750CU
Magnifying glass
Hover image to zoom
$5,420.49 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FORCE LOGIC 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8 - 750 MCM Copper & Dual Rated connectors from Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE U Style Dies feature vivid wire size and color markings and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the crimper's jaw holds connectors for instant alignment, while Predictive Force Monitoring (PFM) ensures proper pressure on every crimp. PFM actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries (sold separately), it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY Technology lets you store real-time crimp data, generate reports, and sync performance to the cloud. Kit includes a crimper, jaws, copper dies, and a carrying case.
  • Easy-open Jaw for fastest repetitive crimping
  • PFM (Predictive Force Monitoring) ensures optimal pressure every time, LED light provides instant pressure verification
  • In-line design and 350 degree head rotation: easy access in the tightest panels
  • Proprietary jaw holds connector for instant alignment
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Product Type:

Crimper

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy