Apply to be a TradeMaster!
Main product image of M18 FUEL 15mm Random Orbital Polisher Kit, 2684-22HD
Magnifying glass
Hover image to zoom

M18 FUEL 15mm Random Orbital Polisher Kit, 2684-22HD

Brand:
Milwaukee
SKU:
2684-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 15mm Random Orbital Polisher Kit, 2684-22HD
Magnifying glass
Hover image to zoom
$881.58 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Black
Product Highlight: Material
Metal

Description

–
The MILWAUKEE M18 FUEL 15mm Random Orbital Polisher is the most powerful cordless RO polisher on the market. By harnessing the power, performance, and run-time of M18 FUEL technology, this tool delivers corded performance while providing the freedom to work anywhere. This battery-powered polisher delivers total control with its variable speed trigger, 8-position speed dial with RPM settings ranging from 2,650-5,100 RPM, trigger lock-on button, and maintains speed under load better than any cordless competitor. The M18 FUEL 15mm Random Orbital Polisher eliminates the fear and frustration from surface damage or cord management. With over 2" of battery clearance and proper use, work surfaces are protected from dents and scratches. The M18 FUEL 15mm Random Orbital Polisher provides the run-time necessary to keep professionals productive during polishing and heavy correction applications when paired with M18 REDLITHIUM HIGH OUTPUT XC 6.0Ah batteries. This polishing kit is easy to use and comfortable for extended periods with an optimized center of balance and ergonomic design.
  • Power to Correct Heavy Defects
  • More Run-Time
  • Eliminates Cords
  • Total control in polishing and heavy correction applications
  • 5" pad capacity
  • 8-speed dial with RPM's ranging from 2,650-5,100 RPM
  • Variable speed trigger for greater precision and total user control
  • Lock-on switch reduces user fatigue during extended use
  • Optimized center of balance

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Color:

Black

Material:

Metal

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy