Apply to be a TradeMaster!
Main product image of M18 FUEL 21mm Random Orbital Polisher Kit, 2685-22HD
Magnifying glass
Hover image to zoom

M18 FUEL 21mm Random Orbital Polisher Kit, 2685-22HD

Brand:
Milwaukee
SKU:
2685-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 21mm Random Orbital Polisher Kit, 2685-22HD
Magnifying glass
Hover image to zoom
$895.34 each
In Stock
In Stock
Get 3 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Black
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FUEL 21mm Random Orbital Polisher Kit is the industry's first cordless 21mm RO polisher. By harnessing the power, performance, and run-time of M18 FUEL technology, this polishing tool delivers corded performance while providing the freedom to work anywhere. This battery-powered polisher gives total control with its variable speed trigger, 8-position speed dial with RPM settings ranging from 2,400-4,500 RPM, trigger lock-on button, and maintains speed under load.The M18 FUEL 21mm Random Orbital Polisher frees users from cord management and the fear of surface damage with best-in-class clearance of more than 2" from the battery to the work surface. The Milwaukee M18 FUEL 21mm Random Orbital Polisher provides the run-time necessary to keep professionals productive during polishing and heavy correction applications when paired with M18 REDLITHIUM HIGH OUTPUT XC 6.0Ah batteries. This cordless polishing tool is easy to use and comfortable for extended periods with an optimized center of balance and ergonomic design.
  • Total control in polishing and heavy correction applications
  • 6" pad capacity
  • 8-speed dial with RPM's ranging from 2,400-4,500 RPM
  • Premium electronic motor feedback maintains speed and power under load
  • Lock-on switch reduces user fatigue during extended use
  • Variable speed trigger for greater precision and total user control
  • Optimized center of balance
  • 2.17" of battery clearance
  • Compatible with all M18 REDLITHIUM batteries and chargers

Specs

–
Material:

Metal

Battery Type:

M18 Lithium-Ion Battery

Color:

Black

Country of Origin:

Vietnam

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy