Apply to be a TradeMaster!
Main product image of M18 Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch
Magnifying glass
Hover image to zoom

M18 Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch

Brand:
Milwaukee
SKU:
2686-20
Rating:
(0)
Q&A:
(0)
M18 Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch
Magnifying glass
Hover image to zoom
$179.00
$129.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
4-1/2", 5" Diameter

Description

–
The M18™ Brushless 4-1/2” / 5” Cut-Off Grinder delivers power and runtime while maintaining its compact size. The 11,000-rpm brushless motor was built and optimized specifically for cutting and surfacing applications. Paired with built-in REDLINK™ power tool technology and REDLITHIUM™ batteries, the Brushless Grinder provides efficient power delivery and longer battery life resulting in up to 80 cuts in ½” rebar. The Brushless Grinder’s body is 12.25" long and only 4.6 lbs with the XC5.0 battery attached. Our Brushless Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. With a 5/8”-11 spindle and tool-free guard adjustments, you will experience faster adjustments and less downtime, while remaining fully compatible with the most common grinder accessories in the market. The compact and light build allows for excellent control and comfort. The Brushless Grinder is built to last with an all-metal gear case, getting the job done every time.

Includes
  • (1) M18™ Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch(2686-20)
  • (1) Type 1 Guard
  • (1) Type 27 Clip-On Guard
  • (1) Side Handle
  • (1) Back Flange
  • (1) Flange Nut
  • (1) Wrench
Product Features
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life than a brushed motor
  • REDLINK™ Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM™ batteries (not included) deliver more work per charge and more work over the life of the battery
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection: Maximizes motor life
  • Electronic Clutch for Kickback Protection
  • Compatible with all M18™ batteries
Product Specifications
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: Barrel Grip
  • Material Application: Aluminum|Ceramic Tile|Steel
  • Length: 12.25 in
  • Weight: 3.6 lb
  • Height: 4.75 in
  • Width: 10 in
  • Brushless: Yes
  • Battery System: M18
  • Switch Type: Paddle Switch

Specs

–
Product Type:

Grinder

Voltage:

18v

Diameter:

4-1/2"

5"

Includes:

Wrench

T27 Guard

Back Flange

T1 Guard

Flange Nuts

Side Handle

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Cordless

Features:

Paddle Switch Design

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy