Apply to be a TradeMaster!
Main product image of Scratch Awl, 27026
Magnifying glass
Hover image to zoom
Scratch Awl, 27026
Magnifying glass
Hover image to zoom
$6.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown, Metallics
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
High Carbon Steel

Description

–
6-1/2" Scratch Awl

Specs

–
Product Type:

Scratch Awl

Color:

Brown

Metallics

Length (Inches):

3-1/2"

Country of Origin:

India

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy