Apply to be a TradeMaster!
Main product image of M18 FUEL Hackzall
Magnifying glass
Hover image to zoom

M18 FUEL Hackzall

Brand:
Milwaukee
SKU:
2719-20
Rating:
(1)
Q&A:
(0)
M18 FUEL Hackzall
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 18 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview
The Milwaukee 2719-21 M18™ FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE™ Brushless Motor and a best in class 7/8" stroke length, the M18™ FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ XC5.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.

Product Features
  • Cuts up to 50% faster than competitive one-handed recip saws
  • Up to 4x lower vibration for smooth cut starts & one-handed control
  • Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power through the toughest applications
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ battery technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • One-handed design provides superior control and versatility over standard reciprocating saws
  • 7/8" stroke length removes more material with each stroke resulting in the faster cuts
  • Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration
  • REDLINK PLUS™ intelligence and POWERSTATE™ Brushless Motor combine to provide up to 3x longer tool life than competitive one-handed recips
  • M18™ REDLITHIUM™ Battery packs, compatible with 125+ solutions

Specs

–
Product Type:

Reciprocating Saw

Stroke:

7/8"

Battery Type:

M18 Lithium-Ion Battery

SPM:

0-3000

Voltage:

18v

Batteries Included:

0

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome tool

I am a framer by trade but an all around handyman now.I have three resipricating saws in the tool box, I haven't touched one since I got this tool. It makes quick work of any project with 1 HAND. I can finally get in tight spots.I'm going to get a extra I like it so much. Don't let your buddy's borrow it you might not get it back.
Floyd Construction
Tulsa, Oklahoma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy