Apply to be a TradeMaster!
Main product image of M18 HACKZALL Reciprocating Saw Kit (w/ 1 Battery)
Magnifying glass
Hover image to zoom

M18 HACKZALL Reciprocating Saw Kit (w/ 1 Battery)

Brand:
Milwaukee
SKU:
2719-21
Rating:
(0)
Q&A:
(0)
M18 HACKZALL Reciprocating Saw Kit (w/ 1 Battery)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
M18 HACKZALL Reciprocating Saw Kit (w/ 1 Battery)

Specifications:
  • Stroke Length: 7/8”
  • SPM 3000
  • Pivoting Shoe: Yes
  • LED: Yes
  • Quik-LOK™ Blade Clamp: Yes
  • Length: 16.3” (14.03” bare tool)
  • Weight: 5.57 lbs (4.07 lbs bare tool)
  • Includes M18 Battery Pack

Specs

–
Product Type:

Reciprocating Saw

Batteries Included:

1

Battery Type:

M18 Lithium-Ion Battery

SPM:

0-3000

Voltage:

18v

Stroke:

7/8"

Blade Clamp:

QUIK-LOK Universal

Includes:

Recip Saw Blade

Charger

Carry Case

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy