Apply to be a TradeMaster!
Main product image of M18 Fuel Super Sawzall Reciprocating Saw
Magnifying glass
Hover image to zoom

M18 Fuel Super Sawzall Reciprocating Saw

Brand:
Milwaukee
SKU:
2722-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Super Sawzall Reciprocating Saw
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The SUPER SAWZALL Reciprocating Saw generates 15A corded power, faster cuts than 15A reciprocating saws and delivers Up To 150 Cuts in 2x12 SPF per charge. Designed to perform in the toughest applications, the M18 FUEL SUPER SAWZALL combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE Brushless Motor Provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. The 1-1/4" stroke length removes more material with each stroke and On/Off orbital action provides aggressive cuts in wood and smooth cuts in metal. Variable speed trigger and 5-speed dial provide maximum speed control for any application. The QUIK-LOK blade clamp allows for tool less blade changes and a rafter hook provides a convenient way to store the saw between cuts.

Product Features
  • The POWERSTATE brushless motor provides the power and performance of a 15A corded reciprocating saw.
  • Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • The REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System.
  • Variable speed trigger and 5-speed dial provide ultimate speed control
  • LED light for increased accuracy and visibility
  • QUIK-LOK Blade Clamp for toolless blade changes
  • 1-1/4" Stroke length removes more material with each stroke
  • Integrated rafter hook for easy storage between cuts
  • Adjustable shoe extends the life of the blade
  • Selectable On/Off Orbital action provides aggressive cutting in wood and smooth cuts in metal
  • Integrated rafter hook for easy storage between cuts
  • Compatible with all M18 Batteries

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

1-1/4"

SPM:

0-3000

Battery Type:

M18 Lithium-Ion Battery

Speeds:

5

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great saw

Great saw but one thing it's very very heavy
Big Bubba
Oxford
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy