Apply to be a TradeMaster!
Main product image of M18 FUEL Compact Router
Magnifying glass
Hover image to zoom

M18 FUEL Compact Router

Brand:
Milwaukee
SKU:
2723-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Compact Router
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FUEL Compact Router combines power, speed and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. The compact router leverages the POWERSTATE Brushless Motor and REDLINK PLUS electronics. This delivers the power of corded 1.25 horsepower trim routers and best-in-class 31,000 RPM delivering users with power and speed for clean, quality cuts in hard materials. With an M18 REDLITHIUM XC5.0 battery, the cordless compact router cuts up to 250ft of 3/8" roundovers in red-oak, providing users with all-day run time with fewer trips to the charger. The handheld router is equipped with a micro-adjust dial and macro-adjust button, giving users fast and accurate depth adjustments for precise work. A variable-speed dial with speed from 10,000 to 31,000 RPM gives users control in all applications. The trim router also features a sturdy 4" sub-base plate giving users stability, and dual-LED lights illuminate their work surface. The M18 FUEL Compact Router is compatible with a plunge base and an offset base (sold separately).

Product Features
  • Corded Performance
    • Generates 1.25 peak Horsepower when paired with an M18 REDLITHIUM XC5.0 Battery
    • 10,000-31,000 RPM
  • Fast Accurate Adjustments
    • More Precise Cuts
    • Micro-Adjustment Dial for fine adjustments
    • Macro-Adjustment Button prevents slop
  • Cuts Up to 250 Ft. Per Charge
    • Longer Run Time
    • 250 FT of 3/8” Roundover when using an M18 REDLITHIUM XC5.0 Battery
Product Specifications
  • Power Source: Cordless
  • Battery System: M18
Includes:
  • (1) M18 FUEL Compact Router(2723-20)
  • (1) 1/4" Collet; 4" Round Sub-base Plate
  • (1) 5-3/4" Template Sub-base plate
  • (1) 11/16" collet wrench

Specs

–
Product Type:

Compact Router

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy