Shop Milwaukee
Main product image of M18 FUEL Blower Kit
Magnifying glass
Hover image to zoom
M18 FUEL Blower Kit
Magnifying glass
Hover image to zoom
2724-21HD has been discontinued
Discontinued April 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Source
Cordless

Description

Overview

The M18 FUEL™ Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ Blower is fully compatible with 200+ solutions on the M18™ system.

Includes
  • (1) M18 FUEL™ Blower (Tool Only)(2724-20)
  • (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery(48-11-1880)
  • (1) M18™ & M12™ Rapid Charger(48-59-1808)
Features
  • Power to Clear From 15'
  • Full Throttle In Under 1 Second
  • Up to 4 lbs. Lighter
  • POWERSTATE™ Brushless Motor: Delivers more power under load and longer motor life
  • REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack: Provides 50% more power and runs 50% cooler vs. M18™ REDLITHIUM™ XC Battery Packs
  • Maximum Air Volume: 450 CFM
  • Maximum Air Speed: 120 MPH
  • Lock On Button: Yes
  • High/Low Speed Settings
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Power Source: Cordless
  • Length: 33.8"
  • Weight: 4.9 lbs
  • Height: 9.7"
  • Width: 5.87"
  • Compatible Batteries: All M18™ Batteries
  • Compatible Chargers: 48-59-1812, 48-59-1806, 48-59-1807, 48-59-1808, 48-59-1810
  • Sound Pressure: 62dB
  • Battery System: M18

Specs

Product Type:

Kit

Blower

Power Source:

Cordless

Battery Type:

M18 Lithium-Ion Battery

Includes:

Batteries

Batteries Included:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm