Apply to be a TradeMaster!
Main product image of 16" M18 FUEL Chainsaw Kit
Magnifying glass
Hover image to zoom

16" M18 FUEL Chainsaw Kit

Brand:
Milwaukee
SKU:
2727-21HD
Rating:
(0)
Q&A:
(0)
16" M18 FUEL Chainsaw Kit
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
Overview

The Milwaukee® M18 FUEL™ 16" Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18™ user. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. M18 FUEL™ technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.

Includes
  • (1)M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack(48-11-1812)
  • (1)M18™ & M12™ Rapid Charger(48-59-1808)
  • (1)16" Oregon Bar and Chain
  • (1)Scrench
Features
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 16" Chainsaw to provide the power and performance of a gas engine up to 40CC.
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
  • REDLITHIUM™ High Output HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • 16" Oregon Bar and Chain
  • Variable speed trigger for full control
  • Dual-stud for improved bar and chain retention
  • Automatic oiler for proper chain lubrication and increased productivity
  • Onboard storage for scrench
  • Compatible with all M18™ batteries
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 33"
  • Weight: 13.9 lbs
  • RPM: 6600
  • Bar Length: 16"
  • Chain Gauge: .043"
  • Chain Pitch: 3/8" Low Profile™
  • Brushless: Yes
  • Battery System: M18

Specs

–
Product Type:

Chainsaw

Kit

Size:

16"

Includes:

Batteries

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy