The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Fuel 7-1/4" Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 7-1/4" Circular Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2732-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 7-1/4" Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
2732-20 has been discontinued
Discontinued March 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 7-1/4" Circular Saw (Tool Only)
Brand:
Milwaukee
SKU:2834-20
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: RPM
5800 RPM
Product Highlight: Diameter
7-1/4" Diameter

Description

Overview:
Designed for the carpenter, remodeler and general contractor, the M18 FUEL™ 7-1/4” Circular Saw from Milwaukee® delivers the power of a 15A corded saw, cuts faster than a 15A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ Brushless Motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.

Specifications:
  • Fuel: Yes
  • Length: 13.75"
  • Voltage: 18V
  • Weight: 12 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Arbor Size: 5/8"
  • No Load RPM: 5,800
  • Maximum Level Capacity: 50 degrees
Note: does not come with battery or charger

Specs

Product Type:

Circular Saw

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

RPM:

5800

Diameter:

7-1/4"

Arbor:

5/8"

Max Cut Depth:

2.5"

Max Bevel Capacity:

50 Degrees

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm