Apply to be a TradeMaster!
Main product image of M18 Fuel 7-1/4" Circular Saw Kit
Magnifying glass
Hover image to zoom

M18 Fuel 7-1/4" Circular Saw Kit

Brand:
Milwaukee
SKU:
2732-21HD
Rating:
(0)
Q&A:
(0)
M18 Fuel 7-1/4" Circular Saw Kit
Magnifying glass
Hover image to zoom
2732-21HD has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 7-1/4" Circular Saw Kit
Brand:
Milwaukee
SKU:2834-21HD
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
5800 RPM
Product Highlight: Diameter
7-1/4" Diameter

Description

–
Designed for the carpenter, remodeler and general contractor, the M18 FUEL™ 7-1/4” Circular Saw from Milwaukee® generates 15A corded power, cuts faster than a 15A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ Brushless Motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.

Product Features
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 7-1/4" Circular Saw to provide the power and performance of a 15A corded circular saw.
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • Integrated rafter hook for easy storage
  • Integrated dust port on guard and included vac adaptor
  • 2-1/2" Cut Depth
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
  • Magnesium shoe and guards for maximum durability
  • LED light for increased accuracy and visibility
  • Electric brake to stop blade after trigger is released


Product Includes
  • (1) M18 FUEL 7-1/4" Circular Saw (Bare Tool Only) (2732-20)
  • (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) Blade
  • (1) Blade Wrench
  • (1) Contractor Bag

Specs

–
Product Type:

Circular Saw

Voltage:

18v

RPM:

5800

Diameter:

7-1/4"

Arbor:

5/8"

Max Cut Depth:

2.5"

Max Bevel Capacity:

50 Degrees

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm