Apply to be a TradeMaster!
Main product image of M18 FUEL 7-1/4" Dual Bevel Sliding Compound Miter Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 7-1/4" Dual Bevel Sliding Compound Miter Saw (Tool Only)

Brand:
Milwaukee
SKU:
2733-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 7-1/4" Dual Bevel Sliding Compound Miter Saw (Tool Only)
Magnifying glass
Hover image to zoom
$607.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
29-1/4" Length
Product Highlight: Depth (Inches)
13-1/2" Depth
Product Highlight: Width (Inches)
21-1/2" Width

Description

–
The M18 FUEL 7-1/4" Dual Bevel Sliding Compound Miter Saw was designed for the demand needs of the professional carpenter and remodeler. Designed to increase productivity and efficiency on the jobsite, the 2733 combines the best in accuracy, portability and performance. Weighing in at only 28 lbs with battery, theM18 FUEL 7-1/4" Dual Bevel Sliding Compound Miter Saw is the Lightest Weight saw in its class. Dual bevel functionality provides users the most efficient and productive way make a variety of different cuts without flipping or turning the work piece. The combination of the POWERSTATE brushless motor and M18 REDLITHIUM XC5.0 battery delivers over 600 cuts per charge for all day run-time on a single charge.

Product Features:
  • Only 28 lbs with Battery
  • Dual Bevel with stops at 45° and 48°
  • Over 600 Cuts per Charge
  • 3-1/2" Vertical Capacity (base against fence)
  • 2x8 Horizontal Capacity (lying flat at 90°)
  • 3-5/8" Nested Crown Capacity
  • Cam Locking Miter Detent System
  • Shadow cut line indicator for quickly lining up cuts
  • Integrated top and side carry handles for easy transportation

Includes:
  • M18 FUEL 7-1/4"" Dual Bevel Sliding Compound Miter Saw (2733-20)
  • Carbide Tipped Blade
  • Blade Wrench
  • Clamp

Specs

–
Product Type:

Miter Saw

Voltage:

18v

Length (Inches):

29-1/4"

Depth (Inches):

13-1/2"

Width (Inches):

21-1/2"

RPM:

5000

Max Cut Thickness:

3-1/2"

Arbor:

5/8"

Diameter (Inches):

7-1/4"

Batteries Included:

0

Max Bevel Capacity:

48 Degrees

Cutting Capacity:

2 x 8

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year Limited

Weight (lbs):

28 lbs

Includes:

Dust Bag

Wrench

Saw Blade

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy