Apply to be a TradeMaster!
Main product image of M18 FUEL 8-1/4" Table Saw w/ One-Key Kit
Magnifying glass
Hover image to zoom

M18 FUEL 8-1/4" Table Saw w/ One-Key Kit

Brand:
Milwaukee
SKU:
2736-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 8-1/4" Table Saw w/ One-Key Kit
Magnifying glass
Hover image to zoom
$840.65 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
6300 RPM

Description

–
The Milwaukee® M18 FUEL™ 8-1/4” Table Saw w/ One-Key™ generates the power of a 15A Corded Saw, 24-1/2” of Rip Capacity and Up to 600 linear Feet of cutting per charge. Designed for the professional carpenter, remodeler and general contractor, the Milwaukee(R) M18 FUEL™ 8-1/4” Table Saw w/ One-Key™ is optimized for power, portability and productivity. The POWERSTATE™ Brushless Motor provides 6,300 RPM and higher speeds under load for corded cutting performance. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery delivers unmatch run-time in all applications. The rack and pinion fence system maintains accuracy and allows for quick adjustments. For maximum productivity, the tool has on board storage for the included accessory and a tool free guard and riving knife changes. An all metal frame provides durability for daily jobsite use. Compatible with ONE-KEY™, this is the industry’s first Table Saw that wirelessly connects to a smart phone to Track and manage a tool’s performance and location. Integrated Tool Tracking, available through ONE-KEY™, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY™ compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. Paired with tracking, Integrated Tool Security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range. If your tool is lost or stolen, render it useless by sending a remote command to the tool to shut itself off the next time it comes within range of any ONE-KEY™ app.

Includes
  • (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack
  • (1) M18™ & M12™ Rapid Charger
  • (1) Anti Kick Back Pawls
  • (1) Blade
  • (1) Blade Wrench
  • (1) Guard
  • (1) Miter Gauge
  • (1) Riving Knife
Product Features:
  • 24-1/2" Rip Capacity to rip 4x8 sheets of plywood or OSB
  • All metal frame to handle tough jobsite conditions
  • On board storage for guard, riving knife, push stick, fence and miter gauge
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 8-1/4" Table Saw w/ One-Key(TM) to provide the power and performance of a 15A corded table saw.
  • Rack and Pinion Fence System for square cuts and easy adjustment
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard
  • REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • Single wrench blade change
  • Tool free guard and riving knife changes
Product Specifications
  • Voltage: 18V
  • Battery Type: 18V Lithium-Ion
  • Blade Size: 8-1/4"
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Length: 17.5 in
  • Weight: 41.6 lbs
  • Height: 12 in
  • Width: 22.5 in
  • RPM: 6,300
  • Cut Depth at 90: 2-1/2"
  • Cut Depth at 45: 1-3/4"
  • Arbor Size: 5/8"
  • Max Bevel: 47 Degrees
  • Battery System: M18

Specs

–
Voltage:

18v

RPM:

6300

Product Type:

Table Saw

Max Bevel Capacity:

47 Degrees

Power Source:

Cordless

Warranty:

5 Year Limited

Arbor:

5/8"

Batteries Included:

1

Includes:

Blade Wrench

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy