Shop Resideo Sale
Main product image of M18 Fuel D-Handle Jig Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel D-Handle Jig Saw (Tool Only)

Brand:
Milwaukee
SKU:
2737-20
Rating:
(0)
Q&A:
(0)
M18 Fuel D-Handle Jig Saw (Tool Only)
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The M18 FUEL D-Handle Jig Saw combines power, blade speed and precision, to deliver quality cuts in a wide variety of materials and applications. Equipped with Milwaukee’s POWERSTATE Brushless Motor and REDLINK PLUS Intelligence, the M18 FUEL D-Handle Jig Saw provides higher blade speed than corded jig saws at 3500 strokes per minute, minimizing chipping or bucking for clean controlled cuts. With the M18 REDLITHIUM XC5.0 battery, the saw is capable of cutting up to 105 linear feet of ¾” laminated particle board, delivering all-day productivity with less trips to the charger. The M18 FUEL D-Handle Jig Saw features a variable-speed two-finger trigger, toolless blade-change and bevel adjust, and an integrated LED light with on/off blower to maximize cutline visibility.

Includes
  • (1) M18 FUEL D-Handle Jig Saw (Tool Only)
  • (1) Anti-Splinter Guard
  • (1) Dust Collection Tube
  • (1) Dust Cover
  • (1) General Purpose Jigsaw Blade
  • (1) Hex Wrench
  • (1) Shoe Guard
Product Features
  • POWERSTATE Brushless Motor: Increased SPM and the power to cut hard materials, including hardwoods and metals
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable speed ranges between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping
  • 4-position orbital cutting provides versatility for application-specific cutting
  • Toolless shoe bevel with positive stops allows for quick and accurate shoe adjustment with detents at 0°, 15°, 30° and 45°
  • On/Off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
  • LED light illuminates the cut line
  • Includes dust cover and dust extraction tube
  • Includes non-marring shoe cover for protection of finished surfaces
  • Accepts T-Shank jig saw blades
  • Part of the M18 System, featuring over 150+ tools
Product Specifications
  • Voltage: 18V
  • Power Source: Cordless
  • Battery System: M18

Note: Battery & Charger Not Included

Specs

–
Product Type:

Jig Saw

Voltage:

18v

SPM:

0-3500

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Application:

Wood

Metal

Features:

LED Light

Power Source:

Cordless

Includes:

Dust Cover

Saw Blade

Hex Wrench

Dust Box

Anti-Splintering Insert

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy