Apply to be a TradeMaster!
Main product image of M18 Fuel D-Handle Jig Saw Kit
Magnifying glass
Hover image to zoom

M18 Fuel D-Handle Jig Saw Kit

Brand:
Milwaukee
SKU:
2737-21
Rating:
(0)
Q&A:
(0)
M18 Fuel D-Handle Jig Saw Kit
Magnifying glass
Hover image to zoom
2737-21 has been discontinued
Discontinued January 27, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
The M18 FUEL D-Handle Jig Saw combines power, blade speed and precision, to deliver quality cuts in a wide variety of materials and applications. Equipped with Milwaukee’s POWERSTATE Brushless Motor and REDLINK PLUS Intelligence, the M18 FUEL D-Handle Jig Saw provides higher blade speed than corded jig saws at 3500 strokes per minute, minimizing chipping or bucking for clean controlled cuts. With the M18 REDLITHIUM XC5.0 battery, the saw is capable of cutting up to 105 linear feet of ¾” laminated particle board, delivering all-day productivity with less trips to the charger. The M18 FUEL D-Handle Jig Saw features a variable-speed two-finger trigger, toolless blade-change and bevel adjust, and an integrated LED light with on/off blower to maximize cutline visibility.

Product Features
  • POWERSTATE Brushless Motor: Increased SPM and the power to cut hard materials, including hardwoods and metals
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable speed ranges between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping
  • 4-position orbital cutting provides versatility for application-specific cutting
  • Toolless shoe bevel with positive stops allows for quick and accurate shoe adjustment with detents at 0°, 15°, 30° and 45°
  • On/Off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
  • LED light illuminates the cut line
  • Includes dust cover and dust extraction tube
  • Includes non-marring shoe cover for protection of finished surfaces
  • Accepts T-Shank jig saw blades
  • Part of the M18 System, featuring over 150+ tools
Product Specifications
  • Voltage: 18V
  • Power Source: Cordless
  • Battery System: M18
Includes
  • (1) M18 FUEL D-Handle Jig Saw (Tool Only)
  • (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Anti-Splinter Guard
  • (1) Dust Collection Tube
  • (1) Dust Cover
  • (1) General Purpose Jigsaw Blade
  • (1) Hex Wrench
  • (1) Shoe Guard

Specs

–
Product Type:

Jig Saw

Shoe Covers

Voltage:

18v

SPM:

0-3500

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Application:

Metal

Wood

Features:

LED Light

Power Source:

Cordless

Includes:

Saw Blade

Hex Wrench

Dust Cover

Anti-Splintering Insert

Dust Box

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm