Apply to be a TradeMaster!
Main product image of M18 Fuel Barrel Grip Jig Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Barrel Grip Jig Saw (Tool Only)

Brand:
Milwaukee
SKU:
2737B-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Barrel Grip Jig Saw (Tool Only)
Magnifying glass
Hover image to zoom
$275.91 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–

The M18 FUEL Barrel Grip Jig Saw combines power, blade speed and precision, to provide the highest quality cuts in a wide variety of materials. The M18 FUEL Barrel Grip Jig Saw leverages the POWERSTATE Brushless Motor and REDLINK PLUS Intelligence to provide higher blade speed than corded jig saws at 3500 strokes per minute for clean controlled cuts with minimized chipping or bucking. Leveraging the M18 REDLITHIUM XC5.0 battery the M18 FUEL D-Handle Jig Saw provides up to 105 linear feet of cutting in 3/4" laminated particle board, delivering all day productivity with less trips to the charger. The saw features tool-less blade change, tool free bevel adjust with detents at degrees of 0; 15; 30; and 45 as well as an LED light and on/off blower to keep the cut line visible while cutting.




Product Features

  • POWERSTATE Brushless Motor: Increased SPM and the power to cut hard materials, including hardwoods and metals
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • Features 6 speed settings 0-3500 strokes per minute and an auto-control start feature that starts slow and ramps to full speed when the electronics detect that the blade is in material
  • On/Off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
  • Accepts T-Shank jig saw blades
  • Hex key on-board for quick bevel changes.
  • Compatible with over 150+ tools on the M18 Platform
  • 4-position orbital cutting provides versatility for application-specific cutting
  • Ambidextrous switches on the left and right sides provide easy access to power the tool on or off from multiple hand positions
  • LED light illuminates the cut line
  • Includes dust cover and dust extraction tube
  • Positive stops at the degrees of 0, 15, 30 and 45 ensure accurate bevel angles.


Product Specifications

  • Voltage: 18V
  • Power Source: Cordless
  • Battery System: M18


Includes

  • M18 FUEL Barrel Grip Jig Saw (Tool Only) (2737B-20)
  • (1) Anti-Splinter Guard
  • (1) Dust Collection Tube
  • (1) Dust Cover
  • (1) Hex Wrench
  • (1) Shoe Guard

Specs

–
Product Type:

Jig Saw

Voltage:

18v

SPM:

0-3500

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Application:

Metal

Wood

Features:

LED Light

Power Source:

Cordless

Includes:

Hex Wrench

Anti-Splintering Insert

Dust Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy