Apply to be a TradeMaster!
Main product image of M18 FUEL 7" Variable Speed Polisher, 2738-20
Magnifying glass
Hover image to zoom

M18 FUEL 7" Variable Speed Polisher, 2738-20

Brand:
Milwaukee
SKU:
2738-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 7" Variable Speed Polisher, 2738-20
Magnifying glass
Hover image to zoom
$396.39 each
In Stock
In Stock
Get 18 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL 7 in. variable speed polisher is the world's first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.
  • Cordless Detailing
  • Full-Size Car On One Charge
  • Fully compatible with the M18 system, featuring over 200+ tools
  • Total control
  • 7 in. pad capacity
  • 0 - 2,200 RPM
  • Variable speed dial and trigger
  • Lock-on/lock-off switch
  • Constant power technology

Specs

–
Product Type:

Polisher/Sander

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy