Shop Klein Tools Limited Time Promotion
Main product image of M18 Fuel 30-Degree Framing Nailer
Magnifying glass
Hover image to zoom

M18 Fuel 30-Degree Framing Nailer

Brand:
Milwaukee
SKU:
2745-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 30-Degree Framing Nailer
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
Milwaukee's M18 FUEL 30 Degree Framing Nailer sets the new standard for cordless framing nailers. By leveraging our nitrogen spring mechanism, POWERSTATE brushless motor, and REDLINK Intelligence, this nailer provides you with pneumatic performance and the convenience and freedom of cordless power. Delivering the power to sink full round head nails into dense engineered lumbers, this framing nailer allows you to tackle even the most demanding framing applications. To keep you productive and efficient throughout the day, the framing gun fires 3 nails per second with zero ramp-up time, meaning a nail is fired as soon as you pull the trigger. Additionally, the cordless framing nailer operates using only our REDLITHIUM Batteries (not included) and sealed compressed nitrogen to drive each nail, completely eliminating the cost of gas cartridges and maintenance associated with competitors’ nailers. The M18 FUEL 30 Degree Framing Nailer delivers the pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge.

Product Features
  • Power to sink nails in engineered lumber
  • Fires 3 nails per second
  • No gas cartridge required
  • Zero ramp-up time
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Rafter hook included
  • On board hex key storage
  • On / Off power button
  • No-mar tip included
Product Specifications
  • Height: 13.3"
  • Length: 14.1"
  • Weight: 9.6 lbs
  • Width: 4.7"
  • Power Source: Cordless
  • Nail Collation Angle: 30°- 34°
  • Nail Length: 2”- 3 ½”
  • Nail Shank Diameter: .113” - .131”
  • Nail Head Style: Clipped Head Nails and Full Round Offset Head Nails
  • Battery System: M18

Specs

–
Voltage:

18v

Product Type:

Framing Nailer

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Application:

Wood

Power Source:

Cordless

Switch:

On/Off

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy