Apply to be a TradeMaster!
Main product image of M18 Fuel 30-Degree Framing Nailer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 30-Degree Framing Nailer Kit

Brand:
Milwaukee
SKU:
2745-21
Rating:
(0)
Q&A:
(0)
M18 Fuel 30-Degree Framing Nailer Kit
Magnifying glass
Hover image to zoom
$669.64 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Our M18 FUEL 30 Degree Framing Nailer Kit sets the new standard for cordless framing nailers. By leveraging our nitrogen spring mechanism, POWERSTATE brushless motor, and REDLINK Intelligence, this nailer provides you with pneumatic performance and the convenience and freedom of cordless power. Delivering the power to sink full round head nails into dense engineered lumbers, this framing nailer allows you to tackle even the most demanding framing applications. To keep you productive and efficient throughout the day, the framing gun fires 3 nails per second with zero ramp-up time, meaning a nail is fired as soon as you pull the trigger. Additionally, the cordless framing nailer operates using only our REDLITHIUM Batteries and sealed compressed nitrogen to drive each nail, completely eliminating the cost of gas cartridges and maintenance associated with competitors' nailers. The M18 FUEL 30 Degree Framing Nailer delivers the pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge. In addition to the framing nailer, this kit includes one M18 REDLITHIUM XC5.0 battery pack, an M18 & M12 Multi-Voltage Charger, a rafter hook, non-marring tip, and a contractor bag.

Product Features
  • Power to sink nails in engineered lumber
  • No gas cartridge required
  • Tool free drive depth adjustment
  • Dry fire lockout
  • On board hex key storage
  • No-mar tip included
  • Fires three nails per second
  • Zero ramp-up time
  • Sequential and contact actuation firing modes
  • On / Off power button
  • Rafter hook included

Specs

–
Product Type:

Nail Gun

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Gauge:

18

Warranty:

5 Year

Power Source:

Battery

Batteries Included:

1

Application:

Wood

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy