Apply to be a TradeMaster!
Main product image of M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring and ONE-KEY (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring and ONE-KEY (Bare Tool Only)

Brand:
Milwaukee
SKU:
2758-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring and ONE-KEY (Bare Tool Only)
Magnifying glass
Hover image to zoom
$360.25 each
In Stock
In Stock
Get 67 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2500 RPM
Product Highlight: Torque
210 ft-lbs Torque
Product Highlight: Length (Inches)
5-7/8" Length

Description

–
Overview

The M18 FUEL 3/8" Compact Impact Wrench features a POWERSTATE Brushless Motor that delivers 0-2,500 RPM and 0-210 ft-lbs of fastening torque with constant power output under heavy load. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market.Compatible with ONE-KEY, this is the industry's first Impact Wrench that wirelessly connects to a smart phone to Customize, Track and Manage a tool's performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool's memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated Tool Tracking, also available through ONE-KEY, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. If you're having trouble locating a lost tool, expand your search with the help of anybody with the ONE-KEY app. By opting in, when any phone with the app comes within 100 ft of your tool, you will receive an updated location.

Includes:
  • M18 FUEL with ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (Tool Only) (2758-20)

Specifications:
  • Fuel: Yes
  • Length: 5.90"
  • Voltage: 18V
  • Weight: 2.40 lbs lbs
  • Power Source: Cordless
  • OneKey Compatible: Yes
  • Battery System M18
  • OneKey Enabled: Yes
  • Fastening Torque 0-210 ft-lbs
  • Warranty 5 Year Limited Warranty
  • Drive Control {E9BD8BF1-6AEC-44E5-A8FE-BDEC9670166D}
  • No Load RPM 0-2,500
  • No Load IPM 0-3,200

Note: battery and charger not included

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Anvil Type:

Friction Ring

Size:

3/8"

RPM:

2500

Torque:

210 ft-lbs

IPM:

3200

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

5-7/8"

Batteries Included:

0

Power Source:

Battery

Includes:

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy