Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" High Torque Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" High Torque Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2767-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" High Torque Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
2767-22 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1750, 550, 1400 RPM
Product Highlight: Torque
1000 ft-lbs, 1400 ft-lbs Torque

Description

–
The 2767 M18 FUEL™ High Torque 1/2" Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Kit Includes:

  • (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (Bare Tool) (2763-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)

Features
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
  • REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Features a friction ring design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.5 lbs with battery (battery not included)
  • LED light to illuminate the work area
  • Download Owner's Manual Download Service Parts List

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

1/2"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Anvil Type:

Friction Ring

RPM:

1750

550

1400

Torque:

1000 ft-lbs

1400 ft-lbs

Includes:

Charger

Carry Case

Belt Clip

Warranty:

5 Year

IPM:

1750

950

2100

Length (Inches):

8-3/8"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm