Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY Kit

Brand:
Milwaukee
SKU:
2769-22R
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY Kit
Magnifying glass
Hover image to zoom
$871.67 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1800 RPM
Product Highlight: Torque
1100 ft-lbs Torque

Description

–
Overview

The M18 FUEL ½" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY Kit delivers Controlled Torque for fastening and up to 1,100 ft-lbs of Nut-Busting Torque. Professional tire technicians can perform Faster Tire Service without the hassle of pneumatic hoses, compressors, and torque sticks. Our cordless impact wrench features four customizable modes, delivering our users with unique fastening torque outputs needed to perform tire service on vehicles such as sedans, light trucks, and box trucks. With up to 1,100 ft-lbs of breakaway torque, the controlled torque impact wrench provides our users with more than enough power to remove rusted lug nuts. Our REDLITHIUM Battery Pack is compatible with M18 tools, providing our users with more work per charge and more work over the life of the pack than competitors. With ONE-KEY, users also gain the ability to Customize, Track and Manage their extended anvil impact wrench. Our M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.

Includes:
  • (1) M18 FUEL ½" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY (Tool Only)(2769-20)
  • (2) M18 REDLITHIUM XC5.0 Resistant Battery(48-11-1850R)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Contractor Bag
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Wrench Type: High Torque
  • Anvil Type: Friction Ring
  • IPM: 2400 ipm
  • Maximum Torque: 1100 ft/lbs
  • Fastening Torque: 750.0 ft/lbs
  • Nut-Busting Torque: 1100 ft/lbs
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Material Composition: Reinforced Nylon
  • Length: 10.1 in
  • Weight: 7.4 lb
  • Height: 10.7 in
  • Width: 3.25 in
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: Not Applicable
  • DRIVE CONTROL: 4-Mode (Customizable)
  • Maximum RPM: 1800 rpm
  • Peak Torque: 1100 ft/lbs

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

RPM:

1800

Torque:

1100 ft-lbs

Battery Type:

M18 Lithium-Ion Battery

IPM:

2400

Size:

1/2"

Batteries Included:

2

Power Source:

Battery

Includes:

Contractor Bag

Charger

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy