Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 3" Underground Cable Cutter, 2776-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 3" Underground Cable Cutter, 2776-20

Brand:
Milwaukee
SKU:
2776-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 3" Underground Cable Cutter, 2776-20
Magnifying glass
Hover image to zoom
$4,249.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FORCE LOGIC 3" Underground Cable Cutter is the Most Controlled Way to Cut. With a NEW-TO-WORLD DESIGN, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, the M18 FORCE LOGIC 3" Underground Cable Cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM Copper 15kV cable a breeze. The M18 FORCE LOGIC 3" Underground Cable Cutter features a fully enclosed high-speed hydraulic pump, Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries (sold separately) delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee ONE KEY Technology, view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud. 
  • 15kV cable
  • Cuts up to 1500MCM Copper
  • Fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Battery combine to deliver ultimate reliability in the toughest conditions
  • In-line design delivers easiest access in trenches
  • Milwaukee ONE KEY Technology allows Linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • Powerful 9T hydraulic pump delivers best in class cut speed
  • The Milwaukee REDLITHIUM Battery Pack (sold separately) is the most durable pack on the market delivering more run-time, power and longer battery life.
  • Top-handle layout provides balanced cut alignment
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy