Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 1590 ACSR Cable Cutter, 2777-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 1590 ACSR Cable Cutter, 2777-20

Brand:
Milwaukee
SKU:
2777-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 1590 ACSR Cable Cutter, 2777-20
Magnifying glass
Hover image to zoom
$4,249.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FORCE LOGIC 1590 ACSR Cutter is the Simplest Way to Cut Transmission Lines. A patent-pending jaw design enables opening with just two fingers, enhancing alignment while delivering the easiest operation with Class 3 Gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18 FORCE LOGIC 1590 ACSR Cutter delivers the best control while enhancing linemen's productivity and reducing fatigue. The M18 FORCE LOGIC 1590 ACSR Cutter features a fully enclosed high-speed hydraulic pump, Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries (sold separately) delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee ONE-KEY Technology, view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud. 
  • Cuts up to 1590 Falcon ACSR, and 1/2" EHS Guy Wire
  • Patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with Class 3 Gloves
  • Wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cutsFully balanced design delivers the best control
  • Powerful 9T hydraulic pump delivers the fastest transmission wire cuts for enhanced productivity
  • Fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Battery combine to deliver ultimate reliability in the toughest conditions
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • Part of the M18 System, featuring over 200+ tools
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy