Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 1590 ACSR Cable Cutter Kit
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 1590 ACSR Cable Cutter Kit

Brand:
Milwaukee
SKU:
2777-21
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 1590 ACSR Cable Cutter Kit
Magnifying glass
Hover image to zoom
$5,179.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
16-1/2" Length

Description

–
Overview
The M18 FORCE LOGIC 1590 ACSR Cutter is the Simplest Way to Cut Transmission Lines. A patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with Class 3 Gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18 FORCE LOGIC 1590 ACSR Cutter delivers the best control while enhancing linemen's productivity and reducing fatigue. The M18 FORCE LOGIC 1590 ACSR Cutter features a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Battery delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee ONE-KEY Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18 REDLITHIUM XC 5.0 Extended Capacity Battery, M18 & M12 Multi-Voltage Charger, Inverter, Utility Bag and Carabineer.

Includes:
  • M18 FORCE LOGIC 1590 ACSR Cable Cutter
  • M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • M18 & M12 Multi-Voltage Charger(48-59-1812)
  • Inverter
  • Carabineer
  • Utility Bag
Features
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • Cuts up to 1590 Falcon ACSR, and 1/2" EHS Guy Wire
  • Patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with Class 3 Gloves
  • Wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts Fully balanced design delivers the best control
  • Powerful 9T hydraulic pump delivers best in class cut speed
  • Fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Battery combine to deliver ultimate reliability in the toughest conditions
  • Milwaukee ONE KEY Technology allows Linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud

Specs

–
Product Type:

ACSR Cable Cutter

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Cutting Capacity:

1590 ACSR

Power Source:

Battery

Batteries Included:

1

Length (Inches):

16-1/2"

Includes:

Carry Case

Charger

18V LITHIUM-ION Battery

Carabiner

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy