Apply to be a TradeMaster!
Main product image of M18 Fuel Metal Cutting Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Metal Cutting Circular Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2782-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Metal Cutting Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$349.17 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: RPM
3900 RPM
Product Highlight: Diameter
5-3/8" Diameter

Description

–

Overview

The M18 FUEL 5-3/8" - 5-7/8" Metal Saw delivers the fastest cuts with the longest tool life and up to 370 cuts in 3/4" EMT. This compact and lightweight metal cutting saw utilizes a POWERSTATE Brushless Motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK PLUS Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18 REDLITHIUM XC5.0 Battery Pack delivers up to 370 cuts in 3/4" EMT which is 1 cut per minute for over 6 hours straight.The Milwaukee M18 FUEL 5-3/8" - 5-7/8" Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.9 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The new saw offers an integrated hang hook that allows for easy storage while the tool is not in use. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2782 M18 FUEL Metal Saw features a 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2782-20 comes equipped with a 30T 5-3/8" METAL TECH Carbide-Tipped Metal Saw Blade and Blade Wrench.


Includes:

  • (1) M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
  • (1) 5-3/8" 30T Blade
  • (1) Allen Wrench


Specifications:

  • Fuel: Yes
  • Length: 12.25"
  • Voltage:18V
  • Weight: 4.80 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty:5 Years
  • Warranty: 5 Year Limited Warranty
  • Height: 8.50"


Note: does not come with battery or charger

Specs

–
Product Type:

Circular Saw

Voltage:

18v

RPM:

3900

Diameter:

5-3/8"

Battery Type:

M18 Lithium-Ion Battery

Max Cut Depth:

2"

Max Bevel Capacity:

50 Degrees

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy