Shop Limited Time Deals
Main product image of M18 Fuel 4-1/2" to 5" Braking Grinder (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 4-1/2" to 5" Braking Grinder (Bare Tool Only)

Brand:
Milwaukee
SKU:
2783-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 4-1/2" to 5" Braking Grinder (Bare Tool Only)
Magnifying glass
Hover image to zoom
2783-20 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 4-1/2" / 5" Braking Grinder w/ ONE-KEY Slide Switch, Lock-On
Brand:
Milwaukee
SKU:2883-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Diameter
4-1/2", 5" Diameter
Product Highlight: RPM
8500 RPM

Description

Overview
The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL™ 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance. A Rapid Stop Brake feature stops accessories in under 2 seconds. The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. The kit includes 2 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs, a multi-voltage charger and carrying case. Grinding wheel sold separately.

Includes:
  • (1) M18 FUEL™ 4-1/2" / 5" Braking Grinder (Tool Only) (2783-20)
  • (1) Flange Nut
  • (1) FIXTEC Nut
  • (1) T1 Gaurd
  • (1) T27 Guard

Specifications:
  • Fuel: Yes
  • Length: 15.25"
  • Voltage: 18V
  • Weight: 6.1 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Battery: M18™ REDLITHIUM™
  • Charger: M18™ and M12™ Multi-Voltage Charger
  • Arbor Size: Yes
  • No Load RPM: 8,500
  • On Board FUEL Gauge: Fuel Gauge on Battery
  • Brake: Yes
  • Clutch: Yes
  • Line Lock Out: Yes
  • Switch Type: Paddle No-Lock
  • Vibration Reduction: Yes
  • Type 1 Guard: Yes
  • Type 27 Guard: Yes
  • Battery Warranty: 3 Year

Note: does not come with battery or charger

Specs

Product Type:

Grinder

Voltage:

18v

Diameter:

4-1/2"

5"

RPM:

8500

Battery Type:

M18 Lithium-Ion Battery

Arbor:

5/8"

Includes:

T27 Guard

Side Handle

Flange Nuts

FIXTEC Nut

Batteries Included:

0

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm