Apply to be a TradeMaster!
Main product image of M18 FUEL 7" / 9" Large Angle Grinder (Tool Only), 2785-20
Magnifying glass
Hover image to zoom

M18 FUEL 7" / 9" Large Angle Grinder (Tool Only), 2785-20

Brand:
Milwaukee
SKU:
2785-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 7" / 9" Large Angle Grinder (Tool Only), 2785-20
Magnifying glass
Hover image to zoom
$420.49 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The M18 FUEL 7 in. / 9 in. Large angle grinder is the world's first 18 V large angle grinder generating the power of a 15 A corded large angle grinder, is up to 2 lbs lighter, and has 9 in. grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7 in. to 9 in. accessory. The POWERSTATE brushless motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK Plus intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery (sold separately) delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.
  • Delivers the power of 15 Amp corded large angle grinder
  • Tool free accessory changes and guard adjustments
  • Fully compatible with the M18 system, featuring over 200+ tools
  • POWERSTATE brushless motor: purposely built for the M18 FUEL 7 in./9 in. L angle grinder to generate the power and performance of a 15 Amp corded large angle grinder
  • REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system

Specs

–
Product Type:

Grinder

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy