Apply to be a TradeMaster!
Main product image of M18 FUEL 9" Cut-Off Saw w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL 9" Cut-Off Saw w/ ONE-KEY

Brand:
Milwaukee
SKU:
2786-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 9" Cut-Off Saw w/ ONE-KEY
Magnifying glass
Hover image to zoom
$828.26 each
In Stock
In Stock
Get 8 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: RPM
6600 RPM
Product Highlight: Diameter
9" Diameter

Description

–
The M18 FUEL 9" Cut-Off Saw w/ ONE KEY is an extremely versatile solution for cutting a large variety of materials. The cordless cut off saw runs on our MILWAUKEE M18 REDLITHIUM batteries instead of using gas like most traditional cut off saws. The cut off saw delivers you with the Power To Cut Reinforced Concrete as well as a large variety of other metal and masonry materials. It delivers this performance while still being Up To 50% Lighter Than Gas demo saws that are in the market today. By utilizing our M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery (not included), the saw also ensures you will experience No Gas Headaches. The concrete cutting saw produces no fumes so you can use it indoors. It also starts up instantly, eliminates your need to mix gas and oil, and there is no gas engine maintenance. The M18 FUEL 9" Cut-Off Saw also has ONE-KEY integrated so you can wirelessly connect the tool with your smartphone to track and manage the tool.

Includes
  • (1) M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Bare Tool
  • (1) Diamond Premium Segmented Blades(Diamond-Premium-Segmented-Blades)
  • (1) 9" x 3/32" x 7/8" Cut-Off Wheel (Type 1)
  • (1) Wrench
  • (1) Hex Wrench Product Features
    • Power To Cut Reinforced Concrete
    • No Gas Headaches
    • Up To 50% Lighter
    • Cut Depth: 3.4"
    • Blade Diameter: 9"
    • RPM: 6,600
    • Blade Arbor: 7/8"
    • Onboard Water Connection: Quick Connect
    • Load Indicator Light
    • Weight (Bare Tool): 10.6 lbs
    • RAPIDSTOP Blade Brake
    • ONE-KEY Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection
    • Fully Adjustable Guard
    Product Specifications
    • Power Source: Cordless
    • Length: 26.1 in
    • Weight: 10.6 lbs
    • Height: 12.54 in
    • Width: 7.6 in
    • Voltage: M18

Specs

–
Product Type:

Circular Saw

Voltage:

18v

RPM:

6600

Diameter:

9"

Arbor:

7/8"

Max Cut Depth:

3-2/5"

Includes:

Wrench

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy