Apply to be a TradeMaster!
Main product image of M18 Fuel 9" Cut-Off Saw w/ ONE-KEY Kit
Magnifying glass
Hover image to zoom

M18 Fuel 9" Cut-Off Saw w/ ONE-KEY Kit

Brand:
Milwaukee
SKU:
2786-22HD
Rating:
(0)
Q&A:
(0)
M18 Fuel 9" Cut-Off Saw w/ ONE-KEY Kit
Magnifying glass
Hover image to zoom
$1,099.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
6600 RPM
Product Highlight: Diameter
9" Diameter

Description

–
Our M18 FUEL™ 9" Cut-Off Saw w/ ONE-KEY™ Kit is an extremely versatile solution for cutting a large variety of materials. The cordless cut off saw runs on our MILWAUKEE® M18™ REDLITHIUM™ batteries instead of using gas like most traditional cut off saws. The cut off saw delivers you the Power To Cut Reinforced Concrete as well as a large variety of other metal and masonry materials. It delivers this performance while still being Up To 50% Lighter Than Gas demo saws that are in the market today. By utilizing our M18™ REDLITHIUM™ HIGH OUTPUT HD12.0 Battery, the saw also ensures you will experience No Gas Headaches. The concrete cutting saw produces no fumes so you can use it indoors. It also starts up instantly, eliminates your need to mix gas and oil, and there is no gas engine maintenance. The M18™ battery will also work on any of our other 200+ M18™ solutions. The M18 FUEL™ 9" Cut-Off Saw also has ONE-KEY™ integrated so you can wirelessly connect the tool with your smartphone to track and manage the tool. In addition to the tool, this kit includes two M18™ REDLITHIUM™ HIGH OUTPUT HD12.0 Batteries and an M12™ & M18™ Rapid Charger.

Product Features
  • Power To Cut Reinforced Concrete
  • Up To 50% Lighter Than Gas
  • No Gas Headaches
  • Cut Depth: 3.4"
  • Blade Diameter: 9"
  • RPM: 6,600
  • Blade Arbor: 7/8"
  • Onboard Water Connection: Quick Connect
  • Load Indicator Light
  • Weight (Bare Tool): 10.6lbs
  • RAPIDSTOP™ Blade Brake
  • ONE-KEY™ Tool Tracking and Management
  • Fully Adjustable Guard


Product Includes
  • (1) M18 FUEL™ 9" Cut-Off Saw w/ ONE-KEY™ (2786-20)
  • (2) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) Diamond Premium Segmented Blades (Diamond-Premium-Segmented-Blades)
  • (1) 9" X 3/32" X 7/8" Metal Cut-Off Wheel (49-94-9000)
  • (1) Wrench
  • (1) Hex Wrench

Specs

–
Product Type:

Circular Saw

Voltage:

18v

RPM:

6600

Diameter:

9"

Arbor:

7/8"

Max Cut Depth:

3-2/5"

Charge Time:

1 Hour

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Warranty:

5 Year Limited

Includes:

Charger

Carry Case

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy