Apply to be a TradeMaster!
Main product image of M18 Jobsite Radio/Charger
Magnifying glass
Hover image to zoom

M18 Jobsite Radio/Charger

Brand:
Milwaukee
SKU:
2792-20
Rating:
(0)
Q&A:
(0)
M18 Jobsite Radio/Charger
Magnifying glass
Hover image to zoom
2792-20 has been discontinued
Discontinued August 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview

The Milwaukee® M18 Jobsite Radio/Charger is the first charging radio to bring the power of Bluetooth to the jobsite, while delivering the industry's best reception and sound. The most advanced radio of its kind, the M18 Jobsite Radio/Charger features a Bluetooth® receiver so you can stream rich, full sound wirelessly from over 100 feet away. Its unique battery charger allows you to charge any M18 battery without sacrificing reception or sound quality. For added versatility, a high-power USB port allows you to charge most portable electronic devices over 50% faster than any competitor. The M18 Radio/Charger's lightweight, high-strength design includes a reinforced roll cage for protection from weather and abusive jobsite conditions. The radio/charger also offers the industry's largest on-board, weather-sealed storage compartment to protect your small belongings and smart phones. A 16" auxiliary input cord and 2 AAA batteries are included.

Features:
  • Built-In Charger: Quick, convenient charging of all M18 batteries
  • Exclusive Digital Bluetooth Receiver: Streams audio wirelessly from over 100 feet away
  • USB Power Port: 50% faster device charging, plugged in or on the go
  • Premium Speakers and 40-Watt Amplifier: Produce a rich, full sound
  • Customizable Equalizer and 10-Station Preset: Delivers personalized, enhanced sound
  • Reinforced Roll Cage and Metal Handles: Protects against abusive jobsite conditions
  • Weather-Sealed Compartment: Offers on-board protection for small belongings and a smart phone
  • On-Board Bottle Opener: For convenience on and off the jobsite

Includes:
  • (1) M18 Jobsite Radio/Charger (2792-20)
  • (1) 16" Auxiliary Input Cord
  • (2) AAA Batteries

Specifications:
  • Voltage: 18V
  • Battery: M18 REDLITHIUM
  • Charger: 18V charger
  • Tool Warranty: 1 Year
  • Length: 12"
  • Weight: 17 lbs
  • Height: 15"
  • Width: 12"
  • Modes: FM/AM, AUX, Bluetooth
  • USB Port: 2.1 Amps
  • Station Presets: 10
  • Customizable Equalizer: Yes

Specs

–
Product Type:

Radio

Charger

Voltage:

18v

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Includes:

USB Charging Port

Auxiliary Input Cord

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm