Apply to be a TradeMaster!
Main product image of M18 Fuel Mud Mixer w/ 180° Handle (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Mud Mixer w/ 180° Handle (Bare Tool Only)

Brand:
Milwaukee
SKU:
2810-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Mud Mixer w/ 180° Handle (Bare Tool Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
550 RPM

Description

–
Overview
The M18 FUEL™ Mud Mixer with 180° handle is the industry’s first dedicated cordless solution that delivers the performance and durability to fully replace corded mixers. With the POWERSTATE™ Brushless motor it has the power to mix heavy compounds, such as concrete and mortar. Using our REDLINK™ intelligence the variable speed dial, the variable speed trigger and the lock on button combine to give the user ultimate control for a consistent mix and cleaner working environment. With the M18 REDLITHIUM™ battery the user can mix up to 15, five gallon buckets on one 5.0Ah battery. The 180° adjustable handle is designed to allow every user to optimize the handle position for their comfort. This Milwaukee cordless solution increases productivity by eliminating the need for cords and allows the user to mix the material at the workspace where it is being applied.

Specifications:
  • Fuel: Yes
  • Length: 16.6"
  • Voltage: 18V
  • Weight: 6 lbs
  • Power Source: Cordless
  • Width: 3.3"
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Height: 9.3"
  • LED Light: Yes
Note: does not come with battery or charger

Specs

–
Product Type:

Mud Mixer

Voltage:

18v

Chuck Size:

1/2"

Chuck Type:

Keyed

Batteries Included:

0

Modes:

16

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

RPM:

550

Application:

Mortar

Concrete

Weight (lbs):

6 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

After burning a few drills decided to try this one and it didn't disappoint me it worked great!.
Miguel
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy