Apply to be a TradeMaster!
Main product image of M18 FUEL Sewer Sectional Machine w/ 7/8" Cable Kit
Magnifying glass
Hover image to zoom

M18 FUEL Sewer Sectional Machine w/ 7/8" Cable Kit

Brand:
Milwaukee
SKU:
2818A-21
Rating:
(1)
Q&A:
(0)
M18 FUEL Sewer Sectional Machine w/ 7/8" Cable Kit
Magnifying glass
Hover image to zoom
$3,200.00 each
In Stock
In Stock
Get 2 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
650 RPM
Product Highlight: Power Source
Cordless
Product Highlight: Width (Inches)
9-1/2" Width
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Height (Inches)
15" Height

Description

–

Product Overview

Our M18 FUEL Sectional Machine with 7/8" Cable is the most portable and most powerful sectional machine for 1-1/4" - 6" drain lines. The MILWAUKEE POWERSTATE Brushless Motor and REDLINK Plus Intelligence delivers you the power to clear heavy roots up to 150 ft out, providing more power than corded even at the maximum capacity of the machine. This sectional machine is the lightest weight and most compact tool in its class with carry strap connection points for hands-free transportation, ensuring the easiest transportation and setup on all jobs. While tool-free cable size changes ensure that switching between 5/8" and 7/8" cable takes only seconds. The M18 REDLITHIUM High Output HD12.0 Battery Pack that powers through multiple jobs on a single charge increases safety by providing power anywhere without the use of extension cords. The M18 FUEL Sectional Machine is compatible with ONE- KEY. Integrated Tool Security provides you with the ultimate theft protection with features like tool lock-out. If the machine is lost or stolen, you can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within the range of any ONE-KEY app.

Includes:

  • M18 FUEL Sectional Machine for 5/8" and 7/8" Cable (2818-21)
  • Large Rear Guide Hose For M18 FUEL Sectional (47-53-2873)
  • Medium Cable Container For Sectional Cable (47-53-2870)
  • (5) 7/8" x 15' All Purpose Open Wind Sectional Cables (48-53-2852)
  • 2" - 4" Head Attachment Kit for Milwaukee 7/8" Sectional Cable (48-53-3839)
  • Carry Strap For M18 FUEL Sectional Machine
  • M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • M18 and M12 Rapid Charger (48-59-1808)

Product Features:

  • POWERSTATE Brushless Motor Delivers Power to Clear Heavy Roots Out to 150ft
  • M18 REDLITHIUM High Output HD12.0 Battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS Intelligence ensures maximum performance under load
  • CABLE-DRIVE Automatic Feed and Retract reduces user fatigue
  • Easiest Set Up and Transport
  • Tool-Free Changes Between 5/8" and 7/8" Cable
  • On-Board Pin Key Storage For Convenient Decoupling of Cables and Cable Attachments on Any Job
  • No Tool Lubrication Required
  • Enclosed Cable Reels: Containing the Mess of Used Cables
  • Warranty: 5 Year Tool / 3 Year Battery

Product Specifications:

  • Max Drain Line Capacity: 150'
  • Recommended Pipe Size: 1-1/4" up to 6"
  • Cable Capacity: 5/8" & 7/8"
  • Feed Type: Manual
  • Cable Spin Speed: 650 RPM
  • Battery System: M18
  • Power Source: Cordless

Specs

–
Product Type:

Sectional Machine

Battery Type:

Rechargeable Lithium Ion

Drain Size:

1-1/4"- 6"

RPM:

650

Power Source:

Cordless

Batteries Included:

1

Width (Inches):

9-1/2"

Length (Inches):

14-3/4"

Height (Inches):

15"

Includes:

Cable Head Attachment Set

Charger

18V LITHIUM-ION Battery

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very impressed with this tool

with our commercial/residential plumbing business, we need the best heavy duty tools- and milwaukee is our favorite for plumbing industry needs. With that said, i wasnt sure how the battery powered sectional would hold up against the infamous K60. This machine is a beast. It plows through obstructions and gets the job done fast. if youre familiar with sectional machines, youll love the way this thing works. i was especially impressed with how the kit came with several different heads, even a chain knocker. This tool continues to make me lots of money $$$
that_virgo_plumber
Sedona AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy