The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL Sewer Sectional Machine w/ 5/8" Cable Kit
Magnifying glass
Hover image to zoom

M18 FUEL Sewer Sectional Machine w/ 5/8" Cable Kit

Brand:
Milwaukee
SKU:
2818B-21
Rating:
(0)
Q&A:
(0)
M18 FUEL Sewer Sectional Machine w/ 5/8" Cable Kit
Magnifying glass
Hover image to zoom
$2,999.00 each
In Stock
In Stock
Get 1 Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
650 RPM
Product Highlight: Power Source
Cordless
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Width (Inches)
9-1/2" Width
Product Highlight: Height (Inches)
15" Height

Description

Product Overview
The MILWAUKEE M18 FUEL Sectional Machine for 5/8" Cable is the most portable and most powerful sectional machine for 1-1/4" - 6" drain lines. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence delivers you the power to clear heavy roots up to 150 ft out, providing more power than corded even at the maximum capacity of the machine. This sectional machine is the lightest weight and most compact tool in its class with carry strap connection points for hands-free transportation, ensuring the easiest transportation and setup on all jobs. While tool-free cable size changes ensure that switching between 5/8" and 7/8" cable takes only seconds. The M18 REDLITHIUM High Output HD12.0 Battery Pack that powers through multiple jobs on a single charge increases safety by providing power anywhere without the use of extension cords. The MILWAUKEE M18 FUEL Sectional Machine is compatible with ONE- KEY. Integrated Tool Security provides you with the ultimate theft protection with features like tool lock-out. If the machine is lost or stolen, you can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within the range of any ONE-KEY app.

Includes
  • M18 FUEL Sectional Machine for 5/8" & 7/8" Cable (2818-21)
  • Small Rear Guide Hose For M18 FUEL Sectional (47-53-2874)
  • Small Cable Container For Sectional Cable (47-53-2869)
  • (6) 5/8" X 7-1/2' All-Purpose Open Wind Sectional Cable(48-53-2680)
  • 1-1/4" - 2" Head Attachment Kit for Milwaukee 5/8" Sectional Cable (48-53-3820)
  • Carry Strap For M18 FUEL Sectional Machine
  • M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • M18 & M12 Rapid Charger (48-59-1808)

Product Features
  • POWERSTATE Brushless Motor Delivers Power to Clear Heavy Roots Out to 150ft
  • M18 REDLITHIUM High Output HD12.0 Battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS Intelligence ensures maximum performance under load
  • CABLE-DRIVE Automatic Feed and Retract reduces user fatigue
  • Easiest Set Up and Transport
  • Tool-Free Changes Between 5/8" and 7/8" Cable
  • On-Board Pin Key Storage For Convenient Decoupling of Cables and Cable Attachments on Any Job
  • No Tool Lubrication Required
  • Enclosed Cable Reels: Containing the Mess of Used Cables
  • Warranty: 5 Year Tool / 3 Year Battery
Product Specifications
  • Max Drain Line Capacity: 150'
  • Recommended Pipe Size: 1-1/4" up to 6"
  • Cable Capacity: 5/8"
  • Feed Type: Manual
  • Cable Spin Speed: 650 RPM
  • Battery System: M18
  • Power Source: Cordless

Specs

Product Type:

Sectional Machine

Battery Type:

Rechargeable Lithium Ion

Drain Size:

1-1/4"- 6"

RPM:

650

Power Source:

Cordless

Batteries Included:

1

Length (Inches):

14-3/4"

Width (Inches):

9-1/2"

Height (Inches):

15"

Includes:

Charger

Cable

18V LITHIUM-ION Battery

Cable Head Attachment Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy