Apply to be a TradeMaster!
Main product image of M18 Fuel SAWZALL Reciprocating Saw w/ One-Key (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel SAWZALL Reciprocating Saw w/ One-Key (Bare Tool Only)

Brand:
Milwaukee
SKU:
2822-20
Rating:
(0)
Q&A:
(0)
M18 Fuel SAWZALL Reciprocating Saw w/ One-Key (Bare Tool Only)
Magnifying glass
Hover image to zoom
$345.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
The M18 FUEL SAWZALL Recip Saw is the next generation of legendary performance and durability, designed for the toughest jobsite applications. The M18 FUEL SAWZALL is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE Brushless Motor to provide you with 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK PLUS electronics ensure maximum performance under stress in addition to protection from overloading, overheating, and over-discharging. The M18 REDLITHIUM XC5.0 Battery Pack (not included) delivers you up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. This MILWAUKEE M18 FUEL SAWZALL is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL SAWZALL Recip Saw weighs less than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. Compatible with ONE-KEY, this reciprocating saw wirelessly connects to a smartphone to customize, track, and manage the tool's performance and location. Tool customization allows you to connect and control settings such as output speed and trigger ramp up for smoother cut starts. A selectable Cut-Brake feature automatically stops the blade from reciprocating at the end of a cut, reducing the risk of damaging sensitive materials near the cut in most applications. The tool's memory supports up to 3 custom profiles that can be easily accessed with the touch of a button on the tool. Integrated tool tracking, also available through ONE-KEY, provides you with full visibility to how and where tools are being used across your network of jobs and users.

Product Features
  • 1-1/4" Stroke length removes more material with each stroke
  • POWERSTATE Brushless Motor: Increased cutting speed and power through the toughest applications
  • REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Lever Action QUIK-LOK Blade Clamp provides fast and easy blade changes
  • Unlimited customization of cut speed and trigger ramp up through the ONE-KEY App
  • Selectable Cut Brake Feature: Monitors the load on the tool throughout the cut and automatically stops the blade as it exits the material at the end of the cut in most applications
  • One-Key compatible: Customize, Track and manage tool performance and location
  • Hang hook: allows for convenient storage on the job
  • Metal Reinforced Battery Connection provides improved durability and battery retention over life
  • Built-In LED light illuminates the work surface while cutting
  • Adjustable shoe extends the life of the blade
Product Specifications
  • Length: 17.1"
  • Voltage: 18V
  • Weight: 6.8Lb
  • Power Source: Cordless
  • LED Light: Yes
  • Stroke Length: 1-1/4"
  • Keyless Adjustable Shoe: Yes
  • Keyless Blade Clamp: Yes
  • Blade Clamp: QUIK-LOK Universal
  • SPM: 0-3,000
  • Battery System: M18

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

SPM:

0-3000

Stroke:

1-1/4"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Cordless

Features:

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy