Apply to be a TradeMaster!
Main product image of M18 FUEL 21" Self-Propelled Dual Battery Mower
Magnifying glass
Hover image to zoom

M18 FUEL 21" Self-Propelled Dual Battery Mower

Brand:
Milwaukee
SKU:
2823-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 21" Self-Propelled Dual Battery Mower
Magnifying glass
Hover image to zoom
$799.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 FUEL Mower (2823-20); (1) Mulch Plug; (1) Grass Bag; and (1) Rear Side Discharge Chute

The MILWAUKEE M18 FUEL 21" Self-Propelled Dual Battery Mower Kit meets the performance, durability, and ergonomic needs of landscape maintenance professionals. The optimized steel deck design paired with higher blade speed allows the battery-powered lawn mower to achieve superior airflow and increased lift to deliver the best cut quality in mulching, bagging, and side discharge applications. The POWERSTATE Brushless Motor delivers more max torque than 200cc gas to take on the most demanding mowing applications. Milwaukee REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers an instant throttle response on both the lawn mower blade and drive motors to reach full throttle in under 1 second, which increases control and productivity. The mower requires 2 M18 REDLITHIUM Batteries for operation. When paired with 2 M18 REDLITHIUM HIGH OUTPUT HD12.0 batteries (not included), the mower delivers up to 60 minutes of runtime, allowing up to 1/2 acre of cutting when removing 1" of grass at a 3 MPH self-propelled pace. The Variable Speed Self-Propelled Mower offers speeds between 0 - 4 MPH, and the Active Speed Management Paddles allow users to easily adjust their walking pace while in operation to increase control. This battery-operated self-propelled lawn mower features a steel deck, 3-in-1 grass management, single point height adjustment, high lift mode, front & side LED lights, vertical storage, and two deck handles. The M18 FUEL 21" Self-Propelled Dual Battery Mower is part of the M18 System, fully compatible with over 250 solutions.
  • Best cut quality in mulching, bagging, and side discharge
  • Battery operated mower offers more max torque vs 200cc gas mower
  • Requires 2 Batteries, compatible with 250+ M18 system solutions
  • Steel Deck with 21" Cut Capacity
  • Rear Wheel Self-Propelled w/ Active Speed Management from 0 - 4 MPH
  • Single Point Height Adjustment Delivers 1" - 4" Height Range with 7 Positions at 1/2" Increments
  • 3-in-1 Grass Management: Mulch, Bag and Rear Side Discharge
  • High Lift Mode Delivers Higher Blade Speed for Superior Air Flow and Increased Lift
  • Front & Side LED Lights Allow for 180 Degree Visibility in Low Light Scenarios
  • Folding Handles with Vertical Storage Allows for Compact Storage
  • 2 Deck Handles Deliver Grasping Points for Lifting Mower In and Out of Storage and Transport
  • Ergonomic Handle with Recessed Bail Bar Design
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Part of the M18 System, Fully Compatible with 200+ Solutions
  • (2) M18 Batteries Required for Operation

Specs

–
Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Product Type:

Mower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy