Apply to be a TradeMaster!
Main product image of M18 FUEL 21" Self-Propelled Dual Battery Mower Kit, 2823-22HD
Magnifying glass
Hover image to zoom

M18 FUEL 21" Self-Propelled Dual Battery Mower Kit, 2823-22HD

Brand:
Milwaukee
SKU:
2823-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 21" Self-Propelled Dual Battery Mower Kit, 2823-22HD
Magnifying glass
Hover image to zoom
$1,464.13 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 104.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE M18 FUEL 21" Self-Propelled Dual Battery Mower Kit meets the performance, durability, and ergonomic needs of landscape maintenance professionals. The optimized steel deck design paired with higher blade speed allows the battery-powered lawn mower to achieve superior airflow and increased lift to deliver the best cut quality in mulching, bagging, and side discharge applications. The POWERSTATE Brushless Motor delivers more max torque than 200cc gas to take on the most demanding mowing applications. Milwaukee REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers an instant throttle response on both the lawn mower blade and drive motors to reach full throttle in under 1 second, which increases control and productivity. The mower requires 2 M18 REDLITHIUM Batteries for operation. When paired with the included 2 M18 REDLITHIUM FORGE HD12.0 batteries, the mower delivers up to 60 minutes of runtime, allowing up to 1/2 acre of cutting when removing 1" of grass at a 3 MPH self-propelled pace. The Variable Speed Self-Propelled Mower offers speeds between 0 - 4 MPH, and the Active Speed Management Paddles allow users to easily adjust their walking pace while in operation to increase control. This battery-operated self-propelled lawn mower features a steel deck, 3-in-1 grass management, single point height adjustment, high lift mode, front & side LED lights, vertical storage, and two deck handles. The M18 FUEL 21" Self-Propelled Dual Battery Mower is part of the M18 System, fully compatible with over 300+ solutions.
  • Steel Deck with 21" Cut Capacity
  • Rear Wheel Self-Propelled w/ Active Speed Management from 0 - 4 MPH
  • Single Point Height Adjustment Delivers 1" - 4" Height Range with 7 Positions at 1/2" Increments
  • 3-in-1 Grass Management: Mulch, Bag and Rear Side Discharge
  • High Lift Mode Delivers Higher Blade Speed for Superior Air Flow and Increased Lift
  • Front & Side LED Lights Allow for 180° Visibility in Low Light Scenarios
  • Folding Handles with Vertical Storage Allows for Compact Storage
  • Ergonomic Handle with Recessed Bail Bar Design
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration

Specs

–
Material:

Metal

Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy