Apply to be a TradeMaster!
Main product image of M18 FUEL Dual Battery Blower
Magnifying glass
Hover image to zoom

M18 FUEL Dual Battery Blower

Brand:
Milwaukee
SKU:
2824-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Dual Battery Blower
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview:
The M18 FUEL™ Dual Battery Blower meets the performance, durability, and ergonomic needs of landscape maintenance professionals. Our blower provides the Highest Constant Power by delivering a power output higher than all handheld gas blowers and maintaining that power level throughout the full charge of the battery. The POWERSTATE™ Brushless Motor delivers 600 CFM and 145 MPH, providing the ability to take on demanding applications like clearing wet leaves. The advanced electronic package allows the blower to reach Full Throttle in Under One Second, boosting control and productivity. The ambidextrous variable speed sliding lock on lever provides the ability to easily lock in the blower to the desired clearing power. This speed control mechanism, combined with the optimized balance, provides the Best Clearing Control in its class. MILWAUKEE® REDLINK PLUS™ Intelligence has total system communication between the tool and battery for unmatched levels of performance, protection, and productivity. This battery-powered blower includes both a tapered and a flat nozzle attachment, providing the ability to optimize airflow for different applications. The blower requires (2) M18™ REDLITHIUM™ Batteries for operation and is optimized to be used with M18™ REDLITHIUM™ HIGH OUTPUT™ batteries. The M18 FUEL™ Dual Battery Blower is part of the M18™ System, fully compatible with over 200 solutions.

Product Features
  • POWERSTATE™ Brushless Motor delivers 600 CFM and 145 MPH
  • Delivers the highest constant power by maintaining performance throughout battery pack discharge
  • Reaches full throttle in under one second, boosting productivity and control
  • REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
  • Requires (2) M18™ REDLITHIUM™ batteries to operate
  • Variable Speed Trigger for increased user control
  • Includes tapered and flat nozzle attachments, optimizing airflow for different applications
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Fully compatible with the M18™ System featuring over 200 tools
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Material Composition: Plastic
  • Length: 34.09 in
  • Weight: 6.01 lb
  • Height: 10.5 in
  • Width: 7.06 in
  • CFM: 600
  • MPH: 145
  • Blow Force: 17.7 Newtons
  • Noise Rating: 64dB(A)
  • Voltage: M18
  • Brushless: Yes
  • Battery System: M18

Specs

–
Product Type:

Blower

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Max Airflow (CFM):

600

Max Air Speed:

145 MPH

Batteries Included:

0

Application:

Dust/Debris Removal

Noise Level (dBA):

64

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy